Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 44.5 mm O.D.

  • Mfr # 68514441322

  • Zoro # G016035550


product price: $10.89
/ea

Key Features

Weight
0.43 lb
Features
No Metal to Metal Contact
Fail Safe
Yes
Coupling Overall Length
54.1 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441322
Zoro #
G016035550
UPC #
0685144413222
Country of Origin
United States

Dimensions

Coupling Overall Length
54.1 mm
Keyway Width
5 mm
Keyway Depth
2.3 mm
Outside Diameter
44.5 mm
Minimum Bore Diameter
6 mm
Maximum Bore Diameter
22 mm
Coupling Size
L075
Bore Diameter
16 mm
Length through Bore
20.8 mm
Hub Diameter
44.5 mm

Details

Weight
0.43 lb
Features
No Metal to Metal Contact
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Maximum Speed
11,000 RPM
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Sintered Iron
Number of Locking Screws
1
System of Measurement
Metric
Included Screws
(1) Set Screw
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44.5 mm, Coupling Overall Length 54.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.