Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 44.5 mm O.D.

  • Mfr # 68514441458

  • Zoro # G516035609


product price: $13.99
/ea

Key Features

Bore Diameter
15 mm
Minimum Bore Diameter
6 mm
Maximum Bore Diameter
22 mm
Included Screws
(1) Set Screw
Length through Bore
20.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441458
Zoro #
G516035609
UPC #
0685144414588
Country of Origin
United States

Dimensions

Bore Diameter
15 mm
Minimum Bore Diameter
6 mm
Maximum Bore Diameter
22 mm
Length through Bore
20.8 mm
Hub Diameter
44.5 mm
Coupling Overall Length
54.1 mm
Keyway Depth
2.3 mm
Coupling Size
L075
Keyway Width
5 mm
Outside Diameter
44.5 mm

Details

Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Maximum Speed
11,000 RPM
Item
Jaw Coupling Hub
Hub Material
Sintered Iron
Weight
0.44 lb
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
System of Measurement
Metric
Features
No Metal to Metal Contact
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44.5 mm, Coupling Overall Length 54.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.