Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 44.5 mm O.D.

  • Mfr # 68514441459

  • Zoro # G816035620


product price: $11.35
/ea

Key Features

Weight
0.4 lb
Maximum Speed
11,000 RPM
Fail Safe
Yes
Outside Diameter
44.5 mm
Hub Diameter
44.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441459
Zoro #
G816035620
UPC #
0685144414595
Country of Origin
United States

Dimensions

Outside Diameter
44.5 mm
Hub Diameter
44.5 mm
Minimum Bore Diameter
6 mm
Maximum Bore Diameter
22 mm
Length through Bore
20.8 mm
Bore Diameter
20 mm
Keyway Depth
2.8 mm
Keyway Width
6 mm
Coupling Overall Length
54.1 mm
Coupling Size
L075

Details

Weight
0.4 lb
Maximum Speed
11,000 RPM
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
System of Measurement
Metric
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Number of Locking Screws
1
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44.5 mm, Coupling Overall Length 54.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.