Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 44.5 mm O.D.

  • Mfr # 68514444153

  • Zoro # G916035612


product price: $10.49
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Hub Diameter
44.5 mm
Number of Locking Screws
1
Features
No Metal to Metal Contact
Coupling Size
L075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514444153
Zoro #
G916035612
UPC #
0685144441539
Country of Origin
United States

Dimensions

Hub Diameter
44.5 mm
Coupling Size
L075
Minimum Bore Diameter
6 mm
Keyway Width
4 mm
Length through Bore
20.8 mm
Maximum Bore Diameter
22 mm
Keyway Depth
1.8 mm
Outside Diameter
44.5 mm
Bore Diameter
12 mm
Coupling Overall Length
54.1 mm

Details

Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Features
No Metal to Metal Contact
System of Measurement
Metric
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Maximum Speed
11,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Weight
0.46 lb
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44.5 mm, Coupling Overall Length 54.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 1.8 mm, Keyway Width 4 mm, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.