Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 44.5 mm O.D.

  • Mfr # 68514447302

  • Zoro # G916035414


product price: $15.85
/ea

Key Features

Outside Diameter
44.5 mm
Maximum Speed
11,000 RPM
Included Screws
(1) Set Screw
Bore Diameter
14 mm
Coupling Size
AL075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514447302
Zoro #
G916035414
UPC #
0685144473028
Country of Origin
United States

Dimensions

Outside Diameter
44.5 mm
Bore Diameter
14 mm
Coupling Size
AL075
Hub Diameter
38.9 mm
Maximum Bore Diameter
22 7/32 mm
Length through Bore
20.6 mm
Keyway Width
5 mm
Coupling Overall Length
53.9 mm
Keyway Depth
2.3 mm
Minimum Bore Diameter
6 11/32 mm

Details

Maximum Speed
11,000 RPM
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Features
Interchangeable, Passivated
Weight
0.16 lb
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL075, Outside Diameter 44.5 mm, Coupling Overall Length 53.9 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated, Hub Diameter 38.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.