Zoro Homepage

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412285

  • Zoro # G616035653


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Features
No Metal to Metal Contact
Maximum Speed
5,000 RPM
Hub Material
Sintered Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412285
Zoro #
G616035653
UPC #
0685144122858
Country of Origin
United States

Dimensions

Coupling Overall Length
4 55/64 in
Length through Bore
1.9 in
Bore Diameter
3/4 in
Maximum Bore Diameter
2 1/8 in
Hub Diameter
4 1/2 in
Outside Diameter
4 1/2 in
Coupling Size
L190
Minimum Bore Diameter
3/4 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Features
No Metal to Metal Contact
Maximum Speed
5,000 RPM
Item
Jaw Coupling Hub
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Included Screws
(1) Set Screw
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
Weight
7.38 lb
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.