Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412286

  • Zoro # G016035192


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Maximum Bore Diameter
2 1/8 in
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Outside Diameter
4 1/2 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412286
Zoro #
G016035192
UPC #
0685144122865
Country of Origin
United States

Dimensions

Maximum Bore Diameter
2 1/8 in
Outside Diameter
4 1/2 in
Bore Diameter
7/8 in
Coupling Size
L190
Minimum Bore Diameter
3/4 in
Hub Diameter
4 1/2 in
Coupling Overall Length
4 55/64 in
Length through Bore
1.9 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Fail Safe
Yes
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Weight
7.29 lb
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Maximum Speed
5,000 RPM
System of Measurement
Inch
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.