Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412292

  • Zoro # G616035240


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Keyway Width
1/4 in
System of Measurement
Inch
Minimum Bore Diameter
3/4 in
Number of Locking Screws
1
Length through Bore
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412292
Zoro #
G616035240
UPC #
0685144122926
Country of Origin
United States

Dimensions

Keyway Width
1/4 in
Minimum Bore Diameter
3/4 in
Length through Bore
1.9 in
Hub Diameter
4 1/2 in
Bore Diameter
1 1/4 in
Coupling Overall Length
4 55/64 in
Outside Diameter
4 1/2 in
Maximum Bore Diameter
2 1/8 in
Coupling Size
L190
Keyway Depth
1/8 in

Details

System of Measurement
Inch
Number of Locking Screws
1
Item
Jaw Coupling Hub
Weight
6.98 lb
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Fail Safe
Yes
Maximum Speed
5,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.