Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412295

  • Zoro # G816035194


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Bore Diameter
1 7/16 in
Minimum Operating Temperature
-40 Degrees F
Minimum Bore Diameter
3/4 in
Coupling Size
L190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412295
Zoro #
G816035194
UPC #
0685144122957
Country of Origin
United States

Dimensions

Bore Diameter
1 7/16 in
Minimum Bore Diameter
3/4 in
Coupling Size
L190
Outside Diameter
4 1/2 in
Maximum Bore Diameter
2 1/8 in
Coupling Overall Length
4 55/64 in
Keyway Depth
3/16 in
Length through Bore
49.3 in
Keyway Width
3/8 in
Hub Diameter
4 1/2 in

Details

Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
5,000 RPM
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Weight
6.77 lb
System of Measurement
Inch
Included Screws
(1) Set Screw
Number of Locking Screws
1
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.