Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412297

  • Zoro # G016035208


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
5,000 RPM
Coupling Overall Length
4 55/64 in
Outside Diameter
4 1/2 in
Length through Bore
1.9 in
Hub Material
Sintered Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412297
Zoro #
G016035208
UPC #
0685144122971
Country of Origin
United States

Dimensions

Coupling Overall Length
4 55/64 in
Outside Diameter
4 1/2 in
Length through Bore
1.9 in
Keyway Depth
3/16 in
Bore Diameter
1 5/8 in
Hub Diameter
4 1/2 in
Keyway Width
3/8 in
Maximum Bore Diameter
2 1/8 in
Coupling Size
L190
Minimum Bore Diameter
3/4 in

Details

Maximum Speed
5,000 RPM
Hub Material
Sintered Iron
System of Measurement
Inch
Fail Safe
Yes
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Weight
6.55 lb
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.