Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412298

  • Zoro # G716035379


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Minimum Bore Diameter
3/4 in
Length through Bore
1.9 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412298
Zoro #
G716035379
UPC #
0685144122988
Country of Origin
United States

Dimensions

Minimum Bore Diameter
3/4 in
Length through Bore
1.9 in
Coupling Overall Length
4 55/64 in
Keyway Width
3/8 in
Coupling Size
L190
Hub Diameter
4 1/2 in
Keyway Depth
3/16 in
Outside Diameter
4 1/2 in
Maximum Bore Diameter
2 1/8 in
Bore Diameter
1 11/16 in

Details

Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Features
No Metal to Metal Contact
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Maximum Speed
5,000 RPM
Included Screws
(1) Set Screw
Weight
6.47 lb
System of Measurement
Inch
Hub Material
Sintered Iron
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 11/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.