Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412301

  • Zoro # G916035667


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
5,000 RPM
Coupling Overall Length
4 55/64 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412301
Zoro #
G916035667
UPC #
0685144123015
Country of Origin
United States

Dimensions

Coupling Overall Length
4 55/64 in
Bore Diameter
1 7/8 in
Keyway Width
1/2 in
Hub Diameter
4 1/2 in
Minimum Bore Diameter
3/4 in
Coupling Size
L190
Keyway Depth
1/4 in
Maximum Bore Diameter
2 1/8 in
Length through Bore
1.9 in
Outside Diameter
4 1/2 in

Details

Maximum Speed
5,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Weight
6.18 lb
Number of Locking Screws
1
Features
No Metal to Metal Contact
System of Measurement
Inch
Hub Material
Sintered Iron
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Fail Safe
Yes
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.