Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514412305

  • Zoro # G116035627


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/8 in
Weight
5.8 lb
Coupling Size
L190
Keyway Depth
1/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412305
Zoro #
G116035627
UPC #
0685144123053
Country of Origin
United States

Dimensions

Bore Diameter
2 1/8 in
Coupling Size
L190
Keyway Depth
1/4 in
Coupling Overall Length
4 55/64 in
Length through Bore
1.9 in
Outside Diameter
4 1/2 in
Keyway Width
1/2 in
Maximum Bore Diameter
2 1/8 in
Hub Diameter
4 1/2 in
Minimum Bore Diameter
3/4 in

Details

Weight
5.8 lb
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Number of Locking Screws
1
Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Hub Material
Sintered Iron
System of Measurement
Inch
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Maximum Speed
5,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 2 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.