Jaw Coupling Hub, 4.5" O.D.
Mfr # 68514454033
Zoro # G216035343
product price: $121.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Features
No Metal to Metal Contact
Weight
7.57 lb
Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514454033
Zoro #
G216035343
UPC #
0685144540331
Country of Origin
United States
Dimensions
Coupling Size
L190
Length through Bore
1.9 in
Hub Diameter
4 1/2 in
Bore Diameter
3/4 in
Coupling Overall Length
4 55/64 in
Minimum Bore Diameter
3/4 in
Outside Diameter
4 1/2 in
Maximum Bore Diameter
2 1/8 in
Details
System of Measurement
Inch
Features
No Metal to Metal Contact
Weight
7.57 lb
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Fail Safe
Yes
Included Screws
(1) Set Screw
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
Maximum Speed
5,000 RPM
Number of Locking Screws
1
Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Machinable Bore
Resistance Properties
Water Resistant, Oil Resistant
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Machinable Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.