Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 5" O.D.

  • Mfr # 68514412431

  • Zoro # G716035287


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Features
No Metal to Metal Contact
Number of Locking Screws
1
System of Measurement
Inch
Coupling Overall Length
5 11/32 in
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68514412431
Zoro #
G716035287
UPC #
0685144124319
Country of Origin
United States

Dimensions

Coupling Overall Length
5 11/32 in
Hub Diameter
5 in
Keyway Width
3/8 in
Length through Bore
2.2 in
Maximum Bore Diameter
2 5/8 in
Coupling Size
L225
Minimum Bore Diameter
3/4 in
Bore Diameter
1 7/16 in
Outside Diameter
5 in
Keyway Depth
3/16 in

Details

Features
No Metal to Metal Contact
Number of Locking Screws
1
System of Measurement
Inch
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
4,200 RPM
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Hub Material
Cast Iron
Resistance Properties
Water Resistant, Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
Item
Jaw Coupling Hub
Weight
8.77 lb
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 5 11/32 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.