Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 5" O.D.

  • Mfr # 68514412437

  • Zoro # G316035311


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Coupling Overall Length
5 11/32 in
Minimum Bore Diameter
3/4 in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Number of Locking Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412437
Zoro #
G316035311
UPC #
0685144124371
Country of Origin
United States

Dimensions

Coupling Overall Length
5 11/32 in
Minimum Bore Diameter
3/4 in
Keyway Width
1/2 in
Maximum Bore Diameter
2 5/8 in
Keyway Depth
1/4 in
Outside Diameter
5 in
Coupling Size
L225
Hub Diameter
5 in
Length through Bore
2.2 in
Bore Diameter
1 7/8 in

Details

Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Number of Locking Screws
1
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Resistance Properties
Water Resistant, Oil Resistant
Item
Jaw Coupling Hub
Fail Safe
Yes
Hub Material
Cast Iron
Maximum Speed
4,200 RPM
Features
No Metal to Metal Contact
Weight
8.21 lb
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 5 11/32 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.