Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 5" O.D.

  • Mfr # 68514412441

  • Zoro # G116035450


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Hub Material
Cast Iron
Maximum Bore Diameter
2 5/8 in
Outside Diameter
5 in
Keyway Depth
1/4 in
Keyway Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412441
Zoro #
G116035450
UPC #
0685144124302
Country of Origin
United States

Dimensions

Maximum Bore Diameter
2 5/8 in
Outside Diameter
5 in
Keyway Depth
1/4 in
Keyway Width
1/2 in
Coupling Size
L225
Length through Bore
2.2 in
Minimum Bore Diameter
3/4 in
Hub Diameter
5 in
Bore Diameter
2 3/16 in
Coupling Overall Length
5 11/32 in

Details

Hub Material
Cast Iron
Fail Safe
Yes
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Features
No Metal to Metal Contact
Maximum Speed
4,200 RPM
Weight
7.74 lb
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
System of Measurement
Inch
Included Screws
(1) Set Screw
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 5 11/32 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 2 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.