Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 5" O.D.

  • Mfr # 68514441807

  • Zoro # G216035435


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/2 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Included Screws
(1) Set Screw
Keyway Depth
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441807
Zoro #
G216035435
UPC #
0685144418074
Country of Origin
United States

Dimensions

Bore Diameter
2 1/2 in
Keyway Depth
5/16 in
Coupling Size
L225
Keyway Width
5/8 in
Length through Bore
2.2 in
Minimum Bore Diameter
3/4 in
Outside Diameter
5 in
Maximum Bore Diameter
2 5/8 in
Coupling Overall Length
5 11/32 in
Hub Diameter
5 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Hub Material
Cast Iron
Maximum Speed
4,200 RPM
System of Measurement
Inch
Item
Jaw Coupling Hub
Weight
7.38 lb
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 5 11/32 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 5/16 in, Keyway Width 5/8 in, Bore Diameter 2 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.