Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514441325

  • Zoro # G416035334


product price: $26.75
/ea

Key Features

Length through Bore
25.4 mm
Outside Diameter
53.6 mm
Coupling Size
L095
Keyway Width
5 mm
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441325
Zoro #
G416035334
UPC #
0685144413253
Country of Origin
United States

Dimensions

Length through Bore
25.4 mm
Outside Diameter
53.6 mm
Coupling Size
L095
Keyway Width
5 mm
Coupling Overall Length
63.8 mm
Keyway Depth
2.3 mm
Bore Diameter
16 mm
Minimum Bore Diameter
12 mm
Hub Diameter
53.6 mm
Maximum Bore Diameter
28 mm

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Maximum Speed
9,000 RPM
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
System of Measurement
Metric
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Fail Safe
Yes
Weight
0.76 lb
Shaft Locking Type
Set Screw
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 53.6 mm, Coupling Overall Length 63.8 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.