Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514441328

  • Zoro # G916035292


product price: $26.75
/ea

Key Features

Maximum Bore Diameter
28 mm
Bore Diameter
28 mm
Hub Diameter
53.6 mm
Length through Bore
25.4 mm
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441328
Zoro #
G916035292
UPC #
0685144413284
Country of Origin
United States

Dimensions

Maximum Bore Diameter
28 mm
Bore Diameter
28 mm
Hub Diameter
53.6 mm
Length through Bore
25.4 mm
Coupling Size
L095
Keyway Width
8 mm
Outside Diameter
53.6 mm
Minimum Bore Diameter
12 mm
Coupling Overall Length
63.8 mm
Keyway Depth
3.3 mm

Details

Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
9,000 RPM
Weight
0.62 lb
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
System of Measurement
Metric
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Number of Locking Screws
1
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 53.6 mm, Coupling Overall Length 63.8 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 28 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.