Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514441462

  • Zoro # G116035610


product price: $17.45
/ea

Key Features

Minimum Bore Diameter
6 mm
Number of Locking Screws
1
Hub Diameter
53.6 mm
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441462
Zoro #
G116035610
UPC #
0685144414625
Country of Origin
United States

Dimensions

Minimum Bore Diameter
6 mm
Hub Diameter
53.6 mm
Bore Diameter
19 mm
Coupling Size
L090
Coupling Overall Length
54.6 mm
Outside Diameter
53.6 mm
Keyway Width
6 mm
Maximum Bore Diameter
25 mm
Keyway Depth
2.8 mm
Length through Bore
20.8 mm

Details

Number of Locking Screws
1
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Maximum Speed
9,000 RPM
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Weight
0.59 lb
System of Measurement
Metric
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 53.6 mm, Coupling Overall Length 54.6 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.