Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514441464

  • Zoro # G716035263


product price: $20.19
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
0.53 lb
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441464
Zoro #
G716035263
UPC #
0685144414649
Country of Origin
United States

Dimensions

Outside Diameter
53.6 mm
Length through Bore
20.8 mm
Maximum Bore Diameter
25 mm
Bore Diameter
25 mm
Coupling Overall Length
54.6 mm
Hub Diameter
53.6 mm
Keyway Width
8 mm
Minimum Bore Diameter
6 mm
Keyway Depth
3.3 mm
Coupling Size
L090

Details

Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
0.53 lb
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Fail Safe
Yes
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Maximum Speed
9,000 RPM
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
System of Measurement
Metric
Maximum Operating Temperature
212 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 53.6 mm, Coupling Overall Length 54.6 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.