Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514441468

  • Zoro # G916035247


product price: $29.49
/ea

Key Features

Maximum Bore Diameter
28 mm
Coupling Size
L095
Outside Diameter
53.6 mm
Bore Diameter
25 mm
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441468
Zoro #
G916035247
UPC #
0685144414687
Country of Origin
United States

Dimensions

Maximum Bore Diameter
28 mm
Coupling Size
L095
Outside Diameter
53.6 mm
Bore Diameter
25 mm
Hub Diameter
53.6 mm
Keyway Width
8 mm
Coupling Overall Length
63.8 mm
Minimum Bore Diameter
12 mm
Keyway Depth
3.3 mm
Length through Bore
25.4 mm

Details

Shaft Locking Type
Set Screw
Number of Locking Screws
1
Fail Safe
Yes
Maximum Speed
9,000 RPM
Hub Material
Sintered Iron
Weight
0.66 lb
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Included Screws
(1) Set Screw
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 53.6 mm, Coupling Overall Length 63.8 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.