Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514446433

  • Zoro # G216035282


product price: $22.15
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Weight
0.6 lb
Maximum Bore Diameter
25 mm
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514446433
Zoro #
G216035282
UPC #
0685144464330
Country of Origin
United States

Dimensions

Maximum Bore Diameter
25 mm
Coupling Overall Length
54.6 mm
Bore Diameter
18 mm
Keyway Depth
2.8 mm
Coupling Size
L090
Length through Bore
20.8 mm
Hub Diameter
53.6 mm
Outside Diameter
53.6 mm
Keyway Width
6 mm
Minimum Bore Diameter
6 mm

Details

Maximum Operating Temperature
212 Degrees F
Weight
0.6 lb
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Hub Material
Sintered Iron
Number of Locking Screws
1
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Fail Safe
Yes
System of Measurement
Metric
Maximum Speed
9,000 RPM
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 53.6 mm, Coupling Overall Length 54.6 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 18 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.