Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514446626

  • Zoro # G316035212


product price: $26.75
/ea

Key Features

Maximum Bore Diameter
28 mm
Keyway Depth
2.8 mm
Minimum Bore Diameter
12 mm
Coupling Size
L095
Weight
0.74 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514446626
Zoro #
G316035212
UPC #
0685144466266
Country of Origin
United States

Dimensions

Maximum Bore Diameter
28 mm
Keyway Depth
2.8 mm
Minimum Bore Diameter
12 mm
Coupling Size
L095
Keyway Width
6 mm
Length through Bore
25.4 mm
Outside Diameter
53.6 mm
Hub Diameter
53.6 mm
Coupling Overall Length
63.8 mm
Bore Diameter
18 mm

Details

Weight
0.74 lb
Maximum Speed
9,000 RPM
Hub Material
Sintered Iron
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
System of Measurement
Metric
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 53.6 mm, Coupling Overall Length 63.8 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 18 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.