Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 53.6 mm O.D.

  • Mfr # 68514449704

  • Zoro # G716035225


product price: $26.75
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Bore Diameter
17 mm
Shaft Locking Type
Set Screw
Keyway Depth
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514449704
Zoro #
G716035225
UPC #
0685144497048
Country of Origin
United States

Dimensions

Bore Diameter
17 mm
Keyway Depth
2.3 mm
Coupling Size
L095
Hub Diameter
53.6 mm
Minimum Bore Diameter
12 mm
Keyway Width
5 mm
Outside Diameter
53.6 mm
Maximum Bore Diameter
28 mm
Coupling Overall Length
63.8 mm
Length through Bore
25.4 mm

Details

Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Hub Material
Sintered Iron
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Fail Safe
Yes
Number of Locking Screws
1
Weight
0.75 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Maximum Speed
9,000 RPM
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 53.6 mm, Coupling Overall Length 63.8 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 17 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.