Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514441329

  • Zoro # G516035241


product price: $51.85
/ea

Key Features

Minimum Bore Diameter
12 mm
Bore Diameter
19 mm
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Coupling Size
L100
Hub Diameter
64.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441329
Zoro #
G516035241
UPC #
0685144413291
Country of Origin
United States

Dimensions

Minimum Bore Diameter
12 mm
Bore Diameter
19 mm
Coupling Size
L100
Hub Diameter
64.5 mm
Outside Diameter
64.5 mm
Keyway Depth
2.8 mm
Maximum Bore Diameter
35 mm
Coupling Overall Length
88.4 mm
Length through Bore
35.1 mm
Keyway Width
6 mm

Details

Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Features
No Metal to Metal Contact
Maximum Speed
7,000 RPM
Hub Material
Sintered Iron
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Weight
1.51 lb
Fail Safe
Yes
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64.5 mm, Coupling Overall Length 88.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.