Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514441959

  • Zoro # G016035628


product price: $38.15
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
System of Measurement
Metric
Hub Diameter
64.5 mm
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441959
Zoro #
G016035628
UPC #
0685144419590
Country of Origin
United States

Dimensions

Hub Diameter
64.5 mm
Length through Bore
26.9 mm
Maximum Bore Diameter
30 mm
Keyway Depth
2.8 mm
Coupling Size
L099
Coupling Overall Length
72.1 mm
Bore Diameter
22 mm
Outside Diameter
64.5 mm
Minimum Bore Diameter
12 mm
Keyway Width
6 mm

Details

Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
1.17 lb
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Included Screws
(1) Set Screw
Maximum Speed
7,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64.5 mm, Coupling Overall Length 72.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.