Zoro Homepage

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514441990

  • Zoro # G016035376


product price: $33.75
/ea

Key Features

Length through Bore
26.9 mm
Number of Locking Screws
1
Fail Safe
Yes
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441990
Zoro #
G016035376
UPC #
0685144419903
Country of Origin
United States

Dimensions

Length through Bore
26.9 mm
Keyway Depth
3.3 mm
Coupling Size
L099
Bore Diameter
24 mm
Minimum Bore Diameter
12 mm
Hub Diameter
64.5 mm
Keyway Width
8 mm
Outside Diameter
64.5 mm
Coupling Overall Length
72.1 mm
Maximum Bore Diameter
30 mm

Details

Number of Locking Screws
1
Fail Safe
Yes
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Maximum Operating Temperature
212 Degrees F
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Maximum Speed
7,000 RPM
Weight
1.14 lb
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64.5 mm, Coupling Overall Length 72.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.