Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514444467

  • Zoro # G616035219


product price: $51.85
/ea

Key Features

Features
No Metal to Metal Contact
Fail Safe
Yes
Length through Bore
35.1 mm
Bore Diameter
22 mm
Weight
1.47 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514444467
Zoro #
G616035219
UPC #
0685144444677
Country of Origin
United States

Dimensions

Length through Bore
35.1 mm
Bore Diameter
22 mm
Keyway Width
6 mm
Coupling Size
L100
Hub Diameter
64.5 mm
Keyway Depth
2.8 mm
Minimum Bore Diameter
12 mm
Coupling Overall Length
88.4 mm
Outside Diameter
64.5 mm
Maximum Bore Diameter
35 mm

Details

Features
No Metal to Metal Contact
Fail Safe
Yes
Item
Jaw Coupling Hub
Weight
1.47 lb
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Hub Material
Sintered Iron
System of Measurement
Metric
Included Screws
(1) Set Screw
Maximum Speed
7,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64.5 mm, Coupling Overall Length 88.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.