Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514444647

  • Zoro # G316035397


product price: $33.75
/ea

Key Features

Keyway Width
6 mm
Keyway Depth
2.8 mm
Maximum Operating Temperature
212 Degrees F
Coupling Overall Length
72.1 mm
Weight
1.22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514444647
Zoro #
G316035397
UPC #
0685144446473
Country of Origin
United States

Dimensions

Keyway Width
6 mm
Keyway Depth
2.8 mm
Coupling Overall Length
72.1 mm
Minimum Bore Diameter
12 mm
Bore Diameter
18 mm
Hub Diameter
64.5 mm
Coupling Size
L099
Length through Bore
26.9 mm
Maximum Bore Diameter
30 mm
Outside Diameter
64.5 mm

Details

Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Weight
1.22 lb
Included Screws
(1) Set Screw
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Maximum Speed
7,000 RPM
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64.5 mm, Coupling Overall Length 72.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 18 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.