Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514445055

  • Zoro # G916035452


product price: $33.75
/ea

Key Features

Keyway Depth
3.3 mm
Outside Diameter
64.5 mm
Coupling Size
L099
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445055
Zoro #
G916035452
UPC #
0685144450555
Country of Origin
United States

Dimensions

Keyway Depth
3.3 mm
Outside Diameter
64.5 mm
Coupling Size
L099
Hub Diameter
64.5 mm
Length through Bore
26.9 mm
Coupling Overall Length
72.1 mm
Maximum Bore Diameter
30 mm
Minimum Bore Diameter
12 mm
Keyway Width
8 mm
Bore Diameter
25 mm

Details

Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Fail Safe
Yes
Maximum Speed
7,000 RPM
Included Screws
(1) Set Screw
System of Measurement
Metric
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Weight
1.13 lb
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64.5 mm, Coupling Overall Length 72.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.