Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514445101

  • Zoro # G116035436


product price: $51.85
/ea

Key Features

Keyway Depth
2.3 mm
Hub Diameter
64.5 mm
Number of Locking Screws
1
Coupling Overall Length
88.4 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445101
Zoro #
G116035436
UPC #
0685144451019
Country of Origin
United States

Dimensions

Keyway Depth
2.3 mm
Hub Diameter
64.5 mm
Coupling Overall Length
88.4 mm
Bore Diameter
14 mm
Length through Bore
35.1 mm
Coupling Size
L100
Keyway Width
5 mm
Minimum Bore Diameter
12 mm
Outside Diameter
64.5 mm
Maximum Bore Diameter
35 mm

Details

Number of Locking Screws
1
System of Measurement
Metric
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Hub Material
Sintered Iron
Features
No Metal to Metal Contact
Weight
1.57 lb
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Fail Safe
Yes
Maximum Speed
7,000 RPM
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64.5 mm, Coupling Overall Length 88.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.