Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514447123

  • Zoro # G416035228


product price: $51.85
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Outside Diameter
64.5 mm
Keyway Width
5 mm
Weight
1.56 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514447123
Zoro #
G416035228
UPC #
0685144471239
Country of Origin
United States

Dimensions

Outside Diameter
64.5 mm
Keyway Width
5 mm
Bore Diameter
15 mm
Keyway Depth
2.3 mm
Coupling Overall Length
88.4 mm
Minimum Bore Diameter
12 mm
Hub Diameter
64.5 mm
Coupling Size
L100
Length through Bore
35.1 mm
Maximum Bore Diameter
35 mm

Details

Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
1.56 lb
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Hub Material
Sintered Iron
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
System of Measurement
Metric
Fail Safe
Yes
Maximum Speed
7,000 RPM
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64.5 mm, Coupling Overall Length 88.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.