Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514449925

  • Zoro # G916035605


product price: $51.85
/ea

Key Features

System of Measurement
Metric
Number of Locking Screws
1
Coupling Overall Length
88.4 mm
Minimum Operating Temperature
-40 Degrees F
Hub Diameter
64.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514449925
Zoro #
G916035605
UPC #
0685144499257
Country of Origin
United States

Dimensions

Coupling Overall Length
88.4 mm
Hub Diameter
64.5 mm
Outside Diameter
64.5 mm
Bore Diameter
35 mm
Coupling Size
L100
Maximum Bore Diameter
35 mm
Length through Bore
35.1 mm
Keyway Width
10 mm
Keyway Depth
3.3 mm
Minimum Bore Diameter
12 mm

Details

System of Measurement
Metric
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Fail Safe
Yes
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Hub Material
Sintered Iron
Maximum Speed
7,000 RPM
Item
Jaw Coupling Hub
Weight
1.15 lb
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64.5 mm, Coupling Overall Length 88.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.