Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514452093

  • Zoro # G616035233


product price: $52.49
/ea

Key Features

Keyway Depth
2.8 mm
Shaft Locking Type
Set Screw
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514452093
Zoro #
G616035233
UPC #
0685144520937
Country of Origin
United States

Dimensions

Keyway Depth
2.8 mm
Bore Diameter
20 mm
Outside Diameter
64.5 mm
Minimum Bore Diameter
12 mm
Keyway Width
6 mm
Maximum Bore Diameter
35 mm
Hub Diameter
64.5 mm
Coupling Size
L100
Coupling Overall Length
88.4 mm
Length through Bore
35.1 mm

Details

Shaft Locking Type
Set Screw
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Weight
1.49 lb
System of Measurement
Metric
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Number of Locking Screws
1
Maximum Speed
7,000 RPM
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64.5 mm, Coupling Overall Length 88.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.