Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514452098

  • Zoro # G816035415


product price: $33.75
/ea

Key Features

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Bore Diameter
12 mm
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514452098
Zoro #
G816035415
UPC #
0685144520982
Country of Origin
United States

Dimensions

Minimum Bore Diameter
12 mm
Hub Diameter
64.5 mm
Length through Bore
26.9 mm
Outside Diameter
64.5 mm
Coupling Size
L099
Coupling Overall Length
72.1 mm
Bore Diameter
16 mm
Keyway Width
5 mm
Keyway Depth
2.3 mm
Maximum Bore Diameter
30 mm

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
System of Measurement
Metric
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Maximum Speed
7,000 RPM
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Hub Material
Sintered Iron
Weight
1.24 lb
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64.5 mm, Coupling Overall Length 72.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.