Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 64.5 mm O.D.

  • Mfr # 68514455534

  • Zoro # G016035260


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
16 mm
Maximum Bore Diameter
35 mm
Keyway Width
5 mm
Maximum Operating Temperature
212 Degrees F
Coupling Overall Length
88.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514455534
Zoro #
G016035260
UPC #
0685144555342
Country of Origin
United States

Dimensions

Bore Diameter
16 mm
Maximum Bore Diameter
35 mm
Keyway Width
5 mm
Coupling Overall Length
88.4 mm
Hub Diameter
64.5 mm
Length through Bore
35.1 mm
Minimum Bore Diameter
12 mm
Coupling Size
L100
Outside Diameter
64.5 mm
Keyway Depth
2.3 mm

Details

Maximum Operating Temperature
212 Degrees F
Weight
1.55 lb
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Fail Safe
Yes
Shaft Locking Type
Set Screw
System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Sintered Iron
Maximum Speed
7,000 RPM
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Number of Locking Screws
1
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64.5 mm, Coupling Overall Length 88.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.