Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.1 mm O.D.

  • Mfr # 68514449632

  • Zoro # G516035449


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Coupling Overall Length
108 mm
Hub Material
Aluminum
Bore Diameter
30 mm
Keyway Depth
3.3 mm
Weight
1.15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514449632
Zoro #
G516035449
UPC #
0685144544179
Country of Origin
United States

Dimensions

Coupling Overall Length
108 mm
Bore Diameter
30 mm
Keyway Depth
3.3 mm
Maximum Bore Diameter
41 9/32 mm
Minimum Bore Diameter
15 7/8 mm
Outside Diameter
84.1 mm
Length through Bore
42.9 mm
Hub Diameter
84.3 mm
Keyway Width
8 mm
Coupling Size
AL110

Details

Hub Material
Aluminum
Weight
1.15 lb
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Maximum Speed
5,000 RPM
System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Number of Locking Screws
1
Shaft Locking Type
Set Screw
Features
Interchangeable With All Hub Sizes Standard For L-Line and AL-Line
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Resistance Properties
Corrosion Resistant

Description

Jaw Coupling Hub, Coupling Size AL110, Outside Diameter 84.1 mm, Coupling Overall Length 108 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.