Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.1 mm O.D.

  • Mfr # 68514454417

  • Zoro # G116035467


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Coupling Size
AL110
Features
Interchangeable with all hub sizes standard for the L-Line and AL-Line products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514454417
Zoro #
G116035467
UPC #
0685144544179
Country of Origin
United States

Dimensions

Coupling Size
AL110
Coupling Overall Length
108 mm
Length through Bore
42.9 mm
Hub Diameter
84.3 mm
Keyway Width
10 mm
Outside Diameter
84.1 mm
Minimum Bore Diameter
15 7/8 mm
Maximum Bore Diameter
41 9/32 mm
Keyway Depth
3.3 mm
Bore Diameter
32 mm

Details

Minimum Operating Temperature
-40 Degrees F
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Features
Interchangeable with all hub sizes standard for the L-Line and AL-Line products
Number of Locking Screws
1
Item
Jaw Coupling Hub
Weight
1.15 lb
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
System of Measurement
Metric
Hub Material
Aluminum
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL110, Outside Diameter 84.1 mm, Coupling Overall Length 108 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 32 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.