Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514441333

  • Zoro # G716035584


product price: $68.29
/ea

Key Features

Features
No Metal to Metal Contact
Maximum Bore Diameter
41 9/32 mm
Coupling Overall Length
107.2 mm
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441333
Zoro #
G716035584
UPC #
0685144372659
Country of Origin
United States

Dimensions

Maximum Bore Diameter
41 9/32 mm
Coupling Overall Length
107.2 mm
Hub Diameter
84.3 mm
Coupling Size
L110
Keyway Depth
3.3 mm
Minimum Bore Diameter
15 7/8 mm
Outside Diameter
84.3 mm
Bore Diameter
28 mm
Length through Bore
42.7 mm
Keyway Width
8 mm

Details

Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Hub Material
Sintered Iron
Number of Locking Screws
1
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Weight
2.86 lb
System of Measurement
Metric
Maximum Speed
5,000 RPM
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 28 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.