Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514441334

  • Zoro # G316035564


product price: $70.29
/ea

Key Features

System of Measurement
Metric
Keyway Depth
3.3 mm
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441334
Zoro #
G316035564
UPC #
0685144117465
Country of Origin
United States

Dimensions

Keyway Depth
3.3 mm
Minimum Bore Diameter
15 7/8 mm
Length through Bore
42.7 mm
Maximum Bore Diameter
41 9/32 mm
Keyway Width
10 mm
Coupling Overall Length
107.2 mm
Coupling Size
L110
Bore Diameter
32 mm
Hub Diameter
84.3 mm
Outside Diameter
84.3 mm

Details

System of Measurement
Metric
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Item
Jaw Coupling Hub
Maximum Speed
5,000 RPM
Minimum Operating Temperature
-40 Degrees F
Weight
2.78 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Fail Safe
Yes
Hub Material
Sintered Iron
Features
No Metal to Metal Contact
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 32 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.