Zoro Homepage

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514441336

  • Zoro # G816035545


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Coupling Size
L110
Maximum Bore Diameter
41 9/32 mm
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Fail Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441336
Zoro #
G816035545
UPC #
0685144357519
Country of Origin
United States

Dimensions

Coupling Size
L110
Maximum Bore Diameter
41 9/32 mm
Minimum Bore Diameter
15 7/8 mm
Length through Bore
42.7 mm
Keyway Width
12 mm
Hub Diameter
84.3 mm
Bore Diameter
42 mm
Outside Diameter
84.3 mm
Coupling Overall Length
107.2 mm
Keyway Depth
3.3 mm

Details

Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Item
Jaw Coupling Hub
Fail Safe
Yes
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Sintered Iron
System of Measurement
Metric
Number of Locking Screws
1
Weight
2.43 lb
Included Screws
(1) Set Screw
Maximum Speed
5,000 RPM
Features
No Metal to Metal Contact
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.