Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514441804

  • Zoro # G416035518


product price: $60.99
/ea

Key Features

Features
No Metal to Metal Contact
System of Measurement
Metric
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441804
Zoro #
G416035518
UPC #
0685144357496
Country of Origin
United States

Dimensions

Coupling Overall Length
107.2 mm
Maximum Bore Diameter
41 9/32 mm
Keyway Width
6 mm
Minimum Bore Diameter
15 7/8 mm
Outside Diameter
84.3 mm
Coupling Size
L110
Length through Bore
42.7 mm
Hub Diameter
84.3 mm
Bore Diameter
20 mm
Keyway Depth
2.8 mm

Details

Features
No Metal to Metal Contact
System of Measurement
Metric
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Weight
3.01 lb
Fail Safe
Yes
Item
Jaw Coupling Hub
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
5,000 RPM
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.