Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514441906

  • Zoro # G016035505


product price: $68.29
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Coupling Size
L110
Number of Locking Screws
1
Fail Safe
Yes
Coupling Overall Length
107.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441906
Zoro #
G016035505
UPC #
0685144121141
Country of Origin
United States

Dimensions

Coupling Size
L110
Coupling Overall Length
107.2 mm
Length through Bore
42.7 mm
Minimum Bore Diameter
15 7/8 mm
Maximum Bore Diameter
41 9/32 mm
Keyway Depth
3.3 mm
Bore Diameter
25 mm
Hub Diameter
84.3 mm
Outside Diameter
84.3 mm
Keyway Width
8 mm

Details

Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Weight
2.93 lb
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Maximum Speed
5,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.