Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514445681

  • Zoro # G016035611


product price: $68.29
/ea

Key Features

Outside Diameter
84.3 mm
Hub Diameter
84.3 mm
Minimum Bore Diameter
15 7/8 mm
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445681
Zoro #
G016035611
UPC #
0685144496324
Country of Origin
United States

Dimensions

Outside Diameter
84.3 mm
Hub Diameter
84.3 mm
Minimum Bore Diameter
15 7/8 mm
Coupling Overall Length
107.2 mm
Length through Bore
42.7 mm
Bore Diameter
30 mm
Keyway Width
8 mm
Keyway Depth
3.3 mm
Coupling Size
L110
Maximum Bore Diameter
41 9/32 mm

Details

Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Maximum Speed
5,000 RPM
Weight
2.74 lb
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
System of Measurement
Metric
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Fail Safe
Yes
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.