Zoro Homepage

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514445683

  • Zoro # G116035535


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Features
No Metal to Metal Contact
System of Measurement
Metric
Shaft Locking Type
Set Screw
Fail Safe
Yes
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445683
Zoro #
G116035535
UPC #
0685144562272
Country of Origin
United States

Dimensions

Coupling Overall Length
107.2 mm
Keyway Depth
3.3 mm
Length through Bore
42.7 mm
Minimum Bore Diameter
15 7/8 mm
Hub Diameter
84.3 mm
Bore Diameter
40 mm
Outside Diameter
84.3 mm
Keyway Width
12 mm
Maximum Bore Diameter
41 9/32 mm
Coupling Size
L110

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 40 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.