Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514448301

  • Zoro # G316035595


product price: $68.29
/ea

Key Features

Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Bore Diameter
24 mm
System of Measurement
Metric
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514448301
Zoro #
G316035595
UPC #
0685144121134
Country of Origin
United States

Dimensions

Bore Diameter
24 mm
Coupling Size
L110
Maximum Bore Diameter
41 9/32 mm
Minimum Bore Diameter
15 7/8 mm
Hub Diameter
84.3 mm
Coupling Overall Length
107.2 mm
Length through Bore
42.7 mm
Outside Diameter
84.3 mm
Keyway Width
8 mm
Keyway Depth
3.3 mm

Details

Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
System of Measurement
Metric
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
5,000 RPM
Weight
2.9 lb
Number of Locking Screws
1
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Shaft Locking Type
Set Screw
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.