Zoro Homepage

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514441338

  • Zoro # G716035546


product price: $74.49
/ea

Key Features

Included Screws
(1) Set Screw
Fail Safe
Yes
Hub Material
Sintered Iron
Maximum Speed
5,000 RPM
Hub Diameter
95.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441338
Zoro #
G716035546
UPC #
0685144413352
Country of Origin
United States

Dimensions

Hub Diameter
95.3 mm
Bore Diameter
42 mm
Length through Bore
44.5 mm
Maximum Bore Diameter
47 5/8 mm
Coupling Size
L150
Keyway Depth
3.3 mm
Outside Diameter
95.3 mm
Keyway Width
12 mm
Minimum Bore Diameter
15 7/8 mm
Coupling Overall Length
114.3 mm

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.