Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 95.3 mm O.D.

  • Mfr # 68514441738

  • Zoro # G016035567


product price: $74.49
/ea

Key Features

Maximum Bore Diameter
47 5/8 mm
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441738
Zoro #
G016035567
UPC #
0685144413338
Country of Origin
United States

Dimensions

Maximum Bore Diameter
47 5/8 mm
Bore Diameter
30 mm
Keyway Depth
3.3 mm
Hub Diameter
95.3 mm
Coupling Size
L150
Minimum Bore Diameter
15 7/8 mm
Length through Bore
44.5 mm
Keyway Width
8 mm
Coupling Overall Length
114.3 mm
Outside Diameter
95.3 mm

Details

Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Fail Safe
Yes
System of Measurement
Metric
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Weight
3.97 lb
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95.3 mm, Coupling Overall Length 114.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.